Conduit Outlet Body, 1-1/2 In.

ARLINGTON| Zoro #: G2070792| Mfr #: 934

$25.94 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Conduit Outlet Body Capacity: 32.3 cu. in.
Back Type: Flat
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2070792 Mfr #: 934
Conduit Outlet Body Capacity: 32.3 cu. in.Back Type: Flat
Color: GrayConduit Outlet Body Hub Style: Threaded
Conduit Outlet Body Style: C, LB, LL, LR, or TSpecial Features: Ships as an LB and converts to a T, LL, LR, or C
Item: Conduit Outlet BodyConduit Outlet Body Hub Size: 1-1/2"
Hazardous Location: NoConduit Outlet Body Type: Conduit Outlet Body
Conduit Outlet Body Material: AluminumStandards: UL, CSA
Country of Origin (subject to change): China

Description

Conduit Outlet Body, Hazardous Location No, Conduit Outlet Body Material Aluminum, Conduit Outlet Body Style C, LB, LL, LR, or T, Conduit Outlet Body Hub Size 1-1/2 In., Conduit Outlet Body Hub Style Threaded, Conduit Outlet Body Capacity 32.3 cu. in., Back Type Flat, Gray, Special Features Ships as an LB and converts to a T, LL, LR, or C, Standards UL, CSA

Reviews