BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Conduit Outlet Body, 1-1/2 In.

ARLINGTON| Zoro #: G0661954| Mfr #: 934NM

$7.56 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Special Features: Ships as an LB and converts to a T, LL, LR, or CConduit Outlet Body Style: C, LB, LL, LR, or TConduit Outlet Body Hub Size: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0661954 Mfr #: 934NM
Special Features: Ships as an LB and converts to a T, LL, LR, or CConduit Outlet Body Style: C, LB, LL, LR, or T
Conduit Outlet Body Hub Size: 1-1/2"Conduit Outlet Body Type: Conduit Outlet Body
Back Type: FlatItem: Conduit Outlet Body
Conduit Outlet Body Capacity: 33.5 cu. in.Standards: UL, CSA
Color: GrayConduit Outlet Body Material: PVC
Hazardous Location: NoConduit Outlet Body Hub Style: Not Threaded
Country of Origin (subject to change): China

Description

Conduit Outlet Body, Hazardous Location No, Conduit Outlet Body Material PVC, Conduit Outlet Body Style C, LB, LL, LR, or T, Conduit Outlet Body Hub Size 1-1/2 In., Conduit Outlet Body Hub Style Not Threaded, Conduit Outlet Body Capacity 33.5 cu. in., Back Type Flat, Color Gray, Special Features Ships as an LB and converts to a T, LL, LR, or C, Standards UL, CSA

Reviews