KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Conduit Outlet Body, 2-1/2 In.

ARLINGTON| Zoro #: G2132907| Mfr #: 936NM

$48.30 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Conduit Outlet Body Capacity: 194.0 cu. in.
Back Type: Flat
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2132907 Mfr #: 936NM
Conduit Outlet Body Capacity: 194.0 cu. in.Back Type: Flat
Color: GrayConduit Outlet Body Hub Style: Not Threaded
Conduit Outlet Body Style: C, LB, LL, LR, or TSpecial Features: Ships as an LB and converts to a T, LL, LR, or C
Item: Conduit Outlet BodyConduit Outlet Body Hub Size: 2-1/2"
Hazardous Location: NoConduit Outlet Body Type: Conduit Outlet Body
Conduit Outlet Body Material: PVCStandards: UL, CSA
Country of Origin (subject to change): China

Description

Conduit Outlet Body, PVC, Body Style LB, T, LL, LR, or C, Hub Size 2-1/2 In., Form Form 7, Hazardous Location No, Capacity 175.5 cu. in., Not Threaded, Back Type Flat Back, Gray, Special Features Ships as an LB and converts to a T, LL, LR, or C, Standards UL, CSA

Reviews