Conduit Outlet Body, 3-1/2 In.

ARLINGTON| Zoro #: G2463273| Mfr #: 938

$211.63 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Special Features: Ships as an LB and converts to a T, LL, LR, or C
Item: Conduit Outlet Body
Conduit Outlet Body Hub Style: Threaded
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2463273 Mfr #: 938
Special Features: Ships as an LB and converts to a T, LL, LR, or CItem: Conduit Outlet Body
Conduit Outlet Body Hub Style: ThreadedStandards: UL, CSA
Conduit Outlet Body Type: Conduit Outlet BodyConduit Outlet Body Capacity: 334.0 cu. in.
Conduit Outlet Body Hub Size: 3-1/2"Color: Gray
Conduit Outlet Body Material: AluminumConduit Outlet Body Style: C, LB, LL, LR, or T
Hazardous Location: NoBack Type: Flat
Country of Origin (subject to change): China

Description

Conduit Outlet Body, Hazardous Location No, Conduit Outlet Body Material Aluminum, Conduit Outlet Body Style C, LB, LL, LR, or T, Conduit Outlet Body Hub Size 3-1/2 In., Conduit Outlet Body Hub Style Threaded, Conduit Outlet Body Capacity 334.0 cu. in., Back Type Flat, Gray, Special Features Ships as an LB and converts to a T, LL, LR, or C, Standards UL, CSA

Reviews