Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Conduit Outlet Body, 3 In.

ARLINGTON | Zoro #: G0933283 | Mfr #: 937

$ 126.08 /ea

qty
This item ships free. Details. Standard ground shipping.
  • Details:
  • Conduit Outlet Body Style: C, LB, LL, LR, or T
  • Color: Gray
  • Conduit Outlet Body Type: Conduit Outlet Body
  • View Full Product Details
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Arlington #937 Specifications

Zoro #: G0933283 Mfr #: 937
Conduit Outlet Body Style: C, LB, LL, LR, or T Color: Gray
Conduit Outlet Body Type: Conduit Outlet Body Conduit Outlet Body Capacity: 175.5 cu. in.
Item: Conduit Outlet Body Conduit Outlet Body Hub Style: Threaded
Hazardous Location: No Back Type: Flat
Conduit Outlet Hub Size: 3" Conduit Outlet Body Material: Aluminum
Special Features: Ships as an LB and converts to a T, LL, LR, or C Standards: UL, CSA
Country of Origin (subject to change): China

Description

Conduit Outlet Body, Hazardous Location No, Conduit Outlet Body Material Aluminum, Conduit Outlet Body Style C, LB, LL, LR, or T, Conduit Outlet Body Hub Size 3 In., Conduit Outlet Body Hub Style Threaded, Conduit Outlet Body Capacity 3.0 cu. in., Back Type Flat, Gray, Special Features Ships as an LB and converts to a T, LL, LR, or C, Standards UL, CSA

Reviews