KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Conduit Outlet Body, 4 In.

ARLINGTON| Zoro #: G1004525| Mfr #: 939

$228.68 /ea

This item ships free. Details.Standard ground shipping.
Details:
Conduit Outlet Body Capacity: 334.0 cu. in.
Back Type: Flat
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1004525 Mfr #: 939
Conduit Outlet Body Capacity: 334.0 cu. in.Back Type: Flat
Color: GrayConduit Outlet Body Hub Style: Threaded
Conduit Outlet Body Style: C, LB, LL, LR, or TSpecial Features: Ships as an LB and converts to a T, LL, LR, or C
Item: Conduit Outlet BodyConduit Outlet Body Hub Size: 4"
Hazardous Location: NoConduit Outlet Body Type: Conduit Outlet Body
Conduit Outlet Body Material: AluminumStandards: UL, CSA
Country of Origin (subject to change): China

Description

Conduit Outlet Body, Hazardous Location No, Conduit Outlet Body Material Aluminum, Conduit Outlet Body Style C, LB, LL, LR, or T, Conduit Outlet Body Hub Size 4 In., Conduit Outlet Body Hub Style Threaded, Conduit Outlet Body Capacity 334.0 cu. in., Back Type Flat, Gray, Special Features Ships as an LB and converts to a T, LL, LR, or C, Standards UL, CSA

Reviews