BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Conduit Outlet Body, 4 In.

ARLINGTON| Zoro #: G0764662| Mfr #: 939NM

$59.13 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: GrayConduit Outlet Body Hub Size: 4"Conduit Outlet Body Capacity: 369.0 cu. in.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0764662 Mfr #: 939NM
Color: GrayConduit Outlet Body Hub Size: 4"
Conduit Outlet Body Capacity: 369.0 cu. in.Back Type: Flat
Conduit Outlet Body Material: PVCConduit Outlet Body Style: C, LB, LL, LR, or T
Special Features: Ships as an LB and converts to a T, LL, LR, or CConduit Outlet Body Hub Style: Not Threaded
Item: Conduit Outlet BodyHazardous Location: No
Conduit Outlet Body Type: Conduit Outlet BodyStandards: UL, CSA
Country of Origin (subject to change): China

Description

Conduit Outlet Body, Hazardous Location No, Conduit Outlet Body Material PVC, Conduit Outlet Body Style C, LB, LL, LR, or T, Conduit Outlet Body Hub Size 4 In., Conduit Outlet Body Hub Style Not Threaded, Conduit Outlet Body Capacity 369.0 cu. in., Back Type Flat, Color Gray, Special Features Ships as an LB and converts to a T, LL, LR, or C, Standards UL, CSA

Reviews