Conduit Outlet Body, LB, T, LL, LR, or C

ARLINGTON| Zoro #: G0354864| Mfr #: 931

$13.38 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0354864 Mfr #: 931
Item: Conduit Outlet BodyHazardous Location: No
Conduit Outlet Body Style: C, LB, LL, LR, or TColor: Gray
Conduit Outlet Body Material: AluminumConduit Outlet Body Hub Style: Threaded
Back Type: FlatConduit Outlet Body Type: Conduit Outlet Body
Special Features: Ships as an LB and converts to a T, LL, LR, or CStandards: UL, CSA
Conduit Outlet Body Capacity: 7.8 cu. in.Conduit Outlet Body Hub Size: 3/4"
Country of Origin (subject to change): China

Product Description

Conduit Outlet Body, Hazardous Location No, Conduit Outlet Body Material Aluminum, Conduit Outlet Body Style C, LB, LL, LR, or T, Conduit Outlet Body Hub Size 3/4 In., Conduit Outlet Body Hub Style Threaded, Conduit Outlet Body Capacity 7.8 cu. in., Back Type Flat, Gray, Special Features Ships as an LB and converts to a T, LL, LR, or C, Standards UL, CSA
Save 15%. Sign up for Z-mail.