15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Conduit Outlet Body, LB, T, LL, LR, or C

ARLINGTON| Zoro #: G2462521| Mfr #: 932

$14.52 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2462521 Mfr #: 932
Conduit Outlet Body Type: Conduit Outlet BodyStandards: UL, CSA
Hazardous Location: NoItem: Conduit Outlet Body
Conduit Outlet Body Style: C, LB, LL, LR, or TConduit Outlet Body Material: Aluminum
Back Type: FlatConduit Outlet Body Hub Style: Threaded
Color: GraySpecial Features: Ships as an LB and converts to a T, LL, LR, or C
Conduit Outlet Body Hub Size: 1"Conduit Outlet Body Capacity: 11.5 cu. in.
Country of Origin (subject to change): China

Product Description

Conduit Outlet Body, Hazardous Location No, Conduit Outlet Body Material Aluminum, Conduit Outlet Body Style C, LB, LL, LR, or T, Conduit Outlet Body Hub Size 1 In., Conduit Outlet Body Hub Style Threaded, Conduit Outlet Body Capacity 11.5 cu. in., Back Type Flat, Gray, Special Features Ships as an LB and converts to a T, LL, LR, or C, Standards UL, CSA

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.