KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Connector, 90Deg, 1/2In, .648In Min Open

ARLINGTON| Zoro #: G2136373| Mfr #: 851AST

$2.38 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Description/Special Features: With Spring Steel Clip
Material: Die Cast Zinc
Insulated: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2136373 Mfr #: 851AST
Description/Special Features: With Spring Steel ClipMaterial: Die Cast Zinc
Insulated: YesNPT Size: 1/2"
Knockout Size: 1/2"Item: Elbow, 90 Degrees
Cable Opening Min.: 0.648"For Use With: Aluminum and steel Flex, AC, MC, MCAP(TM) MCI-A and HCF MCAP(TM) MCI-A cable.
Conduit Size: 1/2"Fitting Sub-Category: Elbows
Insulation Type: PolypropyleneCable Opening Max.: 1.081"
Standards: UL Listed File No. E60812, CSA File No. LR49636, RoHS ComplianceCountry of Origin (subject to change): United States

Description

Connector, 90 Degrees, Conduit Size 1/2 In., Cable Opening Min. .648 In., Cable Opening Max. 1.081 In., Knockout Size 1/2 In., Insulated, Insulation Type Polypropylene, NPT Size 1/2 In., Material of Construction Zinc Die-Cast, For Use With Aluminum and steel Flex, AC, MC, MCAP(TM) MCI-A and HCF MCAP(TM) MCI-A cable., Standards UL Listed File No. E60812, CSA File No. LR49636, RoHS Compliance

Reviews