KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Connector, 90Deg, 3/8In, .440In Min Open

ARLINGTON| Zoro #: G0385847| Mfr #: 850AST

$2.22 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Description/Special Features: With Spring Steel Clip
Material: Die Cast Zinc
Insulated: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0385847 Mfr #: 850AST
Description/Special Features: With Spring Steel ClipMaterial: Die Cast Zinc
Insulated: YesNPT Size: 3/8"
Knockout Size: 1/2"Item: Elbow, 90 Degrees
Cable Opening Min.: 0.440"For Use With: Aluminum and Steel Flex ,AC, MC Cable
Conduit Size: 3/8"Fitting Sub-Category: Elbows
Insulation Type: PolypropyleneCable Opening Max.: 0.750"
Standards: UL Listed File No. E60812, CSA File No. LR49636, RoHS ComplianceCountry of Origin (subject to change): United States

Description

Connector, 90 Degrees, Conduit Size 3/8 In., Cable Opening Min. .440 In., Cable Opening Max. .750 In., Knockout Size 1/2 In., Insulated, Insulation Type Polypropylene, NPT Size 3/8 In., Material of Construction Zinc Die-Cast, For Use With Aluminum and Steel Flex ,AC, MC Cable, Standards UL Listed File No. E60812, CSA File No. LR49636, RoHS Compliance

Reviews