BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Connector, Saddlegrip, 1/2In, Insulated

ARLINGTON| Zoro #: G1454503| Mfr #: SG50AST

$2.23 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cable Opening Max.: 0.910"Conduit Size: 1/2"Insulated: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1454503 Mfr #: SG50AST
Cable Opening Max.: 0.910"Conduit Size: 1/2"
Insulated: YesFitting Sub-Category: Straight Connectors
Description/Special Features: Steel Clip Snaps Into The Electrical Box, Grounding Tangs Maintain an Excellent Ground PathItem: Saddlegrip Connector
NPT Size: 1/2"Standards: UL Listed File No. E60812, CSA File No. LR49636, RoHS Compliance
Cable Opening Min.: 0.710"Knockout Size: 1/2"
For Use With: Aluminum and steel Flex, AC, MC, MCAP(TM) MCI-A and HCF MCAP(TM) MCI-A cable.Material: Die Cast Zinc
Insulation Type: PolypropyleneCountry of Origin (subject to change): United States

Description

Saddlegrip Connector, Fitting Sub-Category Straight Connectors, Conduit Size 1/2 In., Cable Opening Min. 0.710 In., Cable Opening Max. 0.910 In., Knockout Size 1/2 In., Insulated Yes, Insulation Type Polypropylene, NPT Size 1/2 In., Material Die Cast Zinc, For Use With Aluminum and steel Flex, AC, MC, MCAP(TM) MCI-A and HCF MCAP(TM) MCI-A cable., Description/Special Features Steel Clip Snaps Into The Electrical Box, Grounding Tangs Maintain an Excellent Ground Path

Reviews