Connector, Saddlegrip, 1/2In, NonInsulated

ARLINGTON| Zoro #: G2327936| Mfr #: SG50ST

$1.21 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Description/Special Features: Steel Clip Snaps Into The Electrical Box, Grounding Tangs Maintain an Excellent Ground Path
Material: Die Cast Zinc
Cable Opening Max.: 0.910"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2327936 Mfr #: SG50ST
Description/Special Features: Steel Clip Snaps Into The Electrical Box, Grounding Tangs Maintain an Excellent Ground PathMaterial: Die Cast Zinc
Cable Opening Max.: 0.910"NPT Size: 1/2"
Knockout Size: 1/2"Item: Saddlegrip Connector
Cable Opening Min.: 0.710"For Use With: Aluminum and steel Flex, AC, MC, MCAP(TM) MCI-A and HCF MCAP(TM) MCI-A cable.
Conduit Size: 1/2"Fitting Sub-Category: Straight Connectors
Insulated: NoStandards: UL Listed File No. E60812, CSA File No. LR49636, RoHS Compliance
Country of Origin (subject to change): United States

Description

Connector, Saddlegrip , Conduit Size 1/2 In., Cable Opening Min. .710 In., Cable Opening Max. .910 In., Knockout Size 1/2 In., NPT Size 1/2 In., Material of Construction Zinc Die-Cast, For Use With Aluminum and steel Flex, AC, MC, MCAP(TM) MCI-A and HCF MCAP(TM) MCI-A cable., Standards UL Listed File No. E60812, CSA File No. LR49636, RoHS Compliance

Reviews