BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Connector, Saddlegrip, 3/4In, NonInsulated

ARLINGTON| Zoro #: G2322521| Mfr #: SG75ST

$3.71 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cable Opening Max.: 1.110"Conduit Size: 3/4"Insulated: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2322521 Mfr #: SG75ST
Cable Opening Max.: 1.110"Conduit Size: 3/4"
Insulated: NoFitting Sub-Category: Straight Connectors
Description/Special Features: Steel Clip Snaps Into The Electrical Box, Grounding Tangs Maintain an Excellent Ground PathItem: Saddlegrip Connector
NPT Size: 3/4"Standards: UL Listed File No. E60812, CSA File No. LR49636, RoHS Compliance
Cable Opening Min.: 0.840"Knockout Size: 3/4"
For Use With: Aluminum and Steel Flex, AC, MC CableMaterial: Die Cast Zinc
Country of Origin (subject to change): United States

Description

Saddlegrip Connector, Fitting Sub-Category Straight Connectors, Conduit Size 3/4 In., Cable Opening Min. 0.840 In., Cable Opening Max. 1.110 In., Knockout Size 3/4 In., Insulated No, Insulation Type -, NPT Size 3/4 In., Material Die Cast Zinc, For Use With Aluminum and Steel Flex, AC, MC Cable, Description/Special Features Steel Clip Snaps Into The Electrical Box, Grounding Tangs Maintain an Excellent Ground Path, Standards UL Listed File No. E60812, CSA File No. LR49636, RoHS Compliance

Reviews