SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Connector, Straight, 1-1/2In

ARLINGTON| Zoro #: G0425485| Mfr #: 8414

$13.35 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cable Opening Max.: 1.770"Insulated: NoKnockout Size: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0425485 Mfr #: 8414
Cable Opening Max.: 1.770"Insulated: No
Knockout Size: 1-1/2"Cable Opening Min.: 1.360"
For Use With: MC/HCF Steel and Aluminum Cable, AC/HCF Steel and Aluminum Cable, Flexible Metal Conduit Steel and Aluminum (Regular and Reduced Wall), MC Cable Continuous Corrugated Aluminum, MCI-A cableStandards: UL Listed File No. E 18304, CSA File No. LR49636 RoHS Compliance
NPT Size: 1-1/2"Material: Die Cast Zinc
Description/Special Features: Includes Additional End Stop BushingsItem: Connector
Fitting Sub-Category: Straight ConnectorsConduit Size: 1-1/2"
Country of Origin (subject to change): United States

Description

Connector, Straight, Insulated No, Material of Construction Zinc Die-Cast, For Use With MC/HCF Steel and Aluminum Cable, AC/HCF Steel and Aluminum Cable, Flexible Metal Conduit Steel and Aluminum (Regular and Reduced Wall), MC Cable Continuous Corrugated Aluminum, MCI-A cable, Description/Special Features Includes Additional End Stop Bushings, Standards UL Listed File No. E 18304, CSA File No. LR49636 RoHS Compliance

Reviews