Connector, Straight, 1/2In, .590In Min Open

ARLINGTON| Zoro #: G0892735| Mfr #: 5010AST

$1.38 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: UL Listed File No. E60812, CSA File No. LR49636, RoHS Compliance
Material: Die Cast Zinc
Insulation Type: Polypropylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0892735 Mfr #: 5010AST
Standards: UL Listed File No. E60812, CSA File No. LR49636, RoHS ComplianceMaterial: Die Cast Zinc
Insulation Type: PolypropyleneFor Use With: MC/HCF Steel and Aluminum Cable, AC/HCF Steel and Aluminum Cable, Flexible Metal Conduit Steel and Aluminum (Regular and Reduced Wall), MC Cable Continuous Corrugated Aluminum
Fitting Sub-Category: Straight ConnectorsKnockout Size: 1/2"
Insulated: YesConduit Size: 1/2"
Cable Opening Max.: 0.920"Cable Opening Min.: 0.590"
NPT Size: 1/2"Country of Origin (subject to change): United States

Description

Connector, Straight, Conduit Size 1/2 In., Cable Opening Min. .590 In., Cable Opening Max. .920 In., Knockout Size 1/2 In., Insulated, Insulation Type Polypropylene, NPT Size 1/2 In., Material of Construction Zinc Die-Cast, For Use With MC/HCF Steel and Aluminum Cable, AC/HCF Steel and Aluminum Cable, Flexible Metal Conduit Steel and Aluminum (Regular and Reduced Wall), MC Cable Continuous Corrugated Aluminum, Standards UL Listed File No. E60812, CSA File No. LR49636, RoHS Compliance

Reviews