STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Connector, Straight, 3/4In, .895In Min Open

ARLINGTON| Zoro #: G2163061| Mfr #: 7510AST

$2.29 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: UL Listed File No. E 18304, CSA File No. LR49636 RoHS Compliance
Material: Die Cast Zinc
Insulation Type: Polypropylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2163061 Mfr #: 7510AST
Standards: UL Listed File No. E 18304, CSA File No. LR49636 RoHS ComplianceMaterial: Die Cast Zinc
Insulation Type: PolypropyleneFor Use With: MC/HCF Steel and Aluminum Cable, AC/HCF Steel and Aluminum Cable, Flexible Metal Conduit Steel and Aluminum (Regular and Reduced Wall), MC Cable Continuous Corrugated Aluminum, MCI-A Steel and Aluminum Cable
Fitting Sub-Category: Straight ConnectorsKnockout Size: 3/4"
Insulated: YesConduit Size: 3/4"
Description/Special Features: No Tools Needed. Cable Is RemovableCable Opening Min.: 0.895"
Cable Opening Max.: 1.110"NPT Size: 3/4"
Country of Origin (subject to change): United States

Description

Connector, Straight, Insulated Yes, Insulation Type Polypropylene, Material of Construction Zinc Die-Cast, For Use With MC/HCF Steel and Aluminum Cable, AC/HCF Steel and Aluminum Cable, Flexible Metal Conduit Steel and Aluminum (Regular and Reduced Wall), MC Cable Continuous Corrugated Aluminum, MCI-A Steel and Aluminum Cable, Description/Special Features No Tools Needed. Cable Is Removable, Standards UL Listed File No. E 18304, CSA File No. LR49636 RoHS Compliance

Reviews