Connector, Straight, 3/8In, .370In Min Open

ARLINGTON| Zoro #: G0658323| Mfr #: 3810AST

$1.22 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: UL Listed File No. E 18304, CSA File No. LR49636 RoHS Compliance
Material: Die Cast Zinc
Insulation Type: Polypropylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0658323 Mfr #: 3810AST
Standards: UL Listed File No. E 18304, CSA File No. LR49636 RoHS ComplianceMaterial: Die Cast Zinc
Insulation Type: PolypropyleneFor Use With: MC/HCF Steel and Aluminum Cable, AC/HCF Steel and Aluminum Cable, Flexible Metal Conduit Steel and Aluminum (Regular and Reduced Wall), MC Cable Continuous Corrugated Aluminum
Fitting Sub-Category: Straight ConnectorsKnockout Size: 1/2"
Insulated: YesConduit Size: 3/8"
Cable Opening Max.: 0.490"Cable Opening Min.: 0.370"
NPT Size: 3/8"Country of Origin (subject to change): United States

Description

Connector, Straight, Conduit Size 3/8 In., Cable Opening Min. .370 In., Cable Opening Max. .490 In., Knockout Size 1/2 In., Insulated, Insulation Type Polypropylene, NPT Size 3/8 In., Material of Construction Zinc Die-Cast, For Use With MC/HCF Steel and Aluminum Cable, AC/HCF Steel and Aluminum Cable, Flexible Metal Conduit Steel and Aluminum (Regular and Reduced Wall), MC Cable Continuous Corrugated Aluminum, Standards UL Listed File No. E 18304, CSA File No. LR49636 RoHS Compliance

Reviews