Connector, Straight, 3In, 2.50In Min Open

ARLINGTON| Zoro #: G0824363| Mfr #: 8417

$41.47 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Conduit Size: 3"
Description/Special Features: Includes Additional End Stop Bushings
Cable Opening Min.: 2.500"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0824363 Mfr #: 8417
Conduit Size: 3"Description/Special Features: Includes Additional End Stop Bushings
Cable Opening Min.: 2.500"Cable Opening Max.: 3.300"
Knockout Size: 3"NPT Size: 3"
Material: Die Cast ZincStandards: UL Listed File No. E 18304, CSA File No. LR49636 RoHS Compliance
For Use With: MC/HCF Steel and Aluminum Cable, AC/HCF Steel and Aluminum Cable, Flexible Metal Conduit Steel and Aluminum (Regular and Reduced Wall), MC Cable Continuous Corrugated Aluminum, MCI-A cableItem: Connector
Insulated: NoFitting Sub-Category: Straight Connectors
Country of Origin (subject to change): United States

Description

Connector, Straight, Insulated No, Material of Construction Zinc Die-Cast, For Use With MC/HCF Steel and Aluminum Cable, AC/HCF Steel and Aluminum Cable, Flexible Metal Conduit Steel and Aluminum (Regular and Reduced Wall), MC Cable Continuous Corrugated Aluminum, MCI-A cable, Description/Special Features Includes Additional End Stop Bushings, Standards UL Listed File No. E 18304, CSA File No. LR49636 RoHS Compliance

Reviews