BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Duplex Conn, Saddlegrip, 3/8In, Insulated

ARLINGTON| Zoro #: G2034733| Mfr #: SG3838AST

$3.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cable Opening Max.: 0.612"Conduit Size: 3/8"Insulated: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2034733 Mfr #: SG3838AST
Cable Opening Max.: 0.612"Conduit Size: 3/8"
Insulated: YesFitting Sub-Category: Straight Connectors
Description/Special Features: With Independent Securing of the Cables, Can Use Two Different Size CablesItem: Saddlegrip Duplex Connector
NPT Size: 3/8"Standards: UL Listed File No. E60812, CSA File No. LR49636, RoHS Compliance
Cable Opening Min.: 0.445"Knockout Size: 1/2"
For Use With: Aluminum and steel Flex, AC, MC, MCAP(TM) MCI-A and HCF MCAP(TM) MCI-A cable.Material: Die Cast Zinc
Insulation Type: PolypropyleneCountry of Origin (subject to change): United States

Description

Saddlegrip Duplex Connector, Fitting Sub-Category Straight Connectors, Conduit Size 3/8 In., Cable Opening Min. 0.445 In., Cable Opening Max. 0.612 In., Knockout Size 1/2 In., Insulated Yes, Insulation Type Polypropylene, NPT Size 3/8 In., Material Die Cast Zinc, For Use With Aluminum and steel Flex, AC, MC, MCAP(TM) MCI-A and HCF MCAP(TM) MCI-A cable., Description/Special Features With Independent Securing of the Cables, Can Use Two Different Size Cables

Reviews