KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Electrical Box, Outlet, Adjustable, 1 Gang

ARLINGTON| Zoro #: G1052597| Mfr #: FAS423

$8.15 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Box Type: Outlet
Nominal Depth: 2"
Nominal Length: 3-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1052597 Mfr #: FAS423
Box Type: OutletNominal Depth: 2"
Nominal Length: 3-3/4"Number of Gangs: 1
Number of 1/2 In. Side Knockouts: 0Nominal Width: 3-1/2"
Item: Electrical BoxCapacity: 21.5 cu. in.
Number of 1/2 In. Back Knockouts: 0Color: Silver
Material: Pre-Galvanized SteelStandards: UL, CSA
Country of Origin (subject to change): China

Description

Electrical Box, Box Type Outlet, Number of Gangs 1, Capacity 21.5 cu. in., Material Pre-Galvanized Steel, Number of 1/2 In. Back Knockouts 0, Number of 1/2 In. Side Knockouts 0, Nominal Depth 2 In., Nominal Length 3-3/4 In., Nominal Width 3-1/2 In., Color Silver, Standards UL, CSA

Reviews