Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Grounding Locknut, 2-1/2 In., Zinc, PK5

ARLINGTON | Zoro #: G0930422 | Mfr #: GL250G

$ 112.86 /pk

qty
This item ships free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Arlington #GL250G Specifications

Zoro #: G0930422 Mfr #: GL250G
Item: Grounding Locknut Overall Length: 3-17/32"
For Conduit Type: Threaded IMC, Rigid Standards: UL
Conduit Fitting Type: Locknut For Use With: Threaded Metallic Conduit
Conduit Trade Size: 2-1/2" Conduit Fitting Material: Zinc
Country of Origin (subject to change): United States

Description

Grounding Locknut, For Conduit Type Threaded IMC, Rigid, Conduit Fitting Type Locknut, Conduit Trade Size 2-1/2 In., Conduit Fitting Material Zinc, Overall Length 3-17/32 In., For Use With Threaded Metallic Conduit, Package Quantity 5

Reviews