LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Grounding Locknut, 5-25/64 In. L, PK5

ARLINGTON| Zoro #: G2229281| Mfr #: GL400G

$204.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2229281 Mfr #: GL400G
For Use With: Threaded Metallic ConduitItem: Grounding Locknut
Overall Length: 5-25/64"For Conduit Type: Threaded IMC, Rigid
Conduit Fitting Material: ZincConduit Fitting Type: Locknut
Conduit Trade Size: 4"Standards: UL
Country of Origin (subject to change): United States

Product Description

Grounding Locknut, For Conduit Type Threaded IMC, Rigid, Conduit Fitting Type Locknut, Conduit Trade Size 4 In., Conduit Fitting Material Zinc, Overall Length 5-25/64 In., For Use With Threaded Metallic Conduit, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.