LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Groundng Locknut, 1-1/2 In., 2-17/32 In. L

ARLINGTON| Zoro #: G2179021| Mfr #: GL150

$5.31 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2179021 Mfr #: GL150
Standards: ULItem: Grounding Locknut
Conduit Fitting Material: ZincConduit Fitting Type: Locknut
For Conduit Type: Threaded IMC, RigidConduit Trade Size: 1-1/2"
Overall Length: 2-17/32"For Use With: Threaded Metallic Conduit
Country of Origin (subject to change): United States

Product Description

Grounding Locknut, For Conduit Type Threaded IMC, Rigid, Conduit Fitting Type Locknut, Conduit Trade Size 1-1/2 In., Conduit Fitting Material Zinc, Overall Length 2-17/32 In., For Use With Threaded Metallic Conduit

Product Reviews

Save 15%. Sign up for Z-mail.