KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Insulating Bushing, , 1-7/32 In. L, PK5

ARLINGTON| Zoro #: G0374132| Mfr #: EMT250G

$41.41 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Conduit Fitting Material: Plastic
Item: Insulating Bushing
Conduit Trade Size: 2-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0374132 Mfr #: EMT250G
Conduit Fitting Material: PlasticItem: Insulating Bushing
Conduit Trade Size: 2-1/2"For Use With: EMT Conduit
Overall Length: 1-7/32"Conduit Fitting Type: Bushing
For Conduit Type: EMTStandards: UL
Country of Origin (subject to change): United States

Description

Insulating Bushing, For Conduit Type EMT, Conduit Fitting Type Bushing, Conduit Trade Size 2-1/2 In., Conduit Fitting Material Plastic, Overall Length 1-7/32 In., For Use With EMT Conduit, Package Quantity 5

Reviews