JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Insulating Bushing, 2 In., Plastic, PK5

ARLINGTON| Zoro #: G1956403| Mfr #: EMT200G

$13.16 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1956403 Mfr #: EMT200G
Standards: ULItem: Insulating Bushing
Conduit Fitting Type: BushingFor Conduit Type: EMT
Conduit Trade Size: 2"Overall Length: 5/8"
For Use With: EMT ConduitConduit Fitting Material: Plastic
Country of Origin (subject to change): United States

Product Description

Insulating Bushing, For Conduit Type EMT, Conduit Fitting Type Bushing, Conduit Trade Size 2 In., Conduit Fitting Material Plastic, Overall Length 5/8 In., For Use With EMT Conduit, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.