Insulating Bushing, Plastic, 17/32 In. L

ARLINGTON| Zoro #: G1723391| Mfr #: EMT50

$0.09 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1723391 Mfr #: EMT50
Standards: ULItem: Insulating Bushing
Conduit Fitting Material: PlasticConduit Fitting Type: Bushing
For Conduit Type: EMTConduit Trade Size: 1/2"
Overall Length: 17/32"For Use With: EMT Conduit
Country of Origin (subject to change): United States

Product Description

Insulating Bushing, For Conduit Type EMT, Conduit Fitting Type Bushing, Conduit Trade Size 1/2 In., Conduit Fitting Material Plastic, Overall Length 17/32 In., For Use With EMT Conduit

Product Reviews

Save 15%. Sign up for Z-mail.