Insulating Bushng, 1 In., Plastc, 5/8 In. L

ARLINGTON| Zoro #: G2476171| Mfr #: EMT100

$0.48 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2476171 Mfr #: EMT100
Standards: ULItem: Insulating Bushing
Conduit Trade Size: 1"Overall Length: 5/8"
For Use With: EMT ConduitConduit Fitting Material: Plastic
Conduit Fitting Type: BushingFor Conduit Type: EMT
Country of Origin (subject to change): United States

Product Description

Insulating Bushing, For Conduit Type EMT, Conduit Fitting Type Bushing, Conduit Trade Size 1 In., Conduit Fitting Material Plastic, Overall Length 5/8 In., For Use With EMT Conduit

Product Reviews

Save 15%. Sign up for Z-mail.