Liquid Tight Connector, 1/2 in., Gray

ARLINGTON |Zoro #: G1205696|Mfr #: LPCG50

$1.22 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1205696 Mfr #: LPCG50
Item: Liquid Tight Cord ConnectorConnector Type: Straight
Number of Cords: 1Standards: UL E105706, CSA LR49636
Color: GrayCord Dia. Range: 13/64" to 15/32"
Conduit Size: 1/2"Material: Nylon
Length: 1-51/64"Country of Origin (subject to change): United States

Product Description

Liquid Tight Cord Connector, Material Nylon, Conduit Size 1/2 In., Length 1-51/64 In., Cord Dia. Range 13/64 In. to 15/32 In., Number of Cords 1, Connector Type Straight, Color Gray, Standards UL E105706, CSA LR49636

Product Reviews

Save 15% when you sign up for Z-mail.