Liquid Tight Connector, 1/2 in., Gray

ARLINGTON| Zoro #: G1800802| Mfr #: LPCG503

$2.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1800802 Mfr #: LPCG503
Item: Liquid Tight Cord ConnectorConnector Type: Straight
Number of Cords: 1Standards: UL E105706, UL not Applicable for .100 to .195 Diameter Wire, CSA LR49636
Color: GrayMaterial: Nylon
Length: 1-51/64"Cord Dia. Range: 7/64" to 5/16"
Conduit Size: 1/2"Country of Origin (subject to change): United States

Product Description

Liquid Tight Cord Connector, Material Nylon, Conduit Size 1/2 In., Length 1-51/64 In., Cord Dia. Range 7/64 In. to 5/16 In., Number of Cords 1, Connector Type Straight, Color Gray, Standards UL E105706, UL Not Applicable for .100 to .195 Diameter Wire, CSA LR49636

Product Reviews

Save 15%. Sign up for Z-mail.