SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Liquid Tight Connector, 1/2in., Silver

ARLINGTON| Zoro #: G2475374| Mfr #: LPCG503Z

$4.35 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: SilverItem: Liquid Tight Cord ConnectorLength: 1-51/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2475374 Mfr #: LPCG503Z
Color: SilverItem: Liquid Tight Cord Connector
Length: 1-51/64"Number of Cords: 1
Material: Zinc Die-CastConduit Size: 1/2"
Standards: UL E105706, UL Not Applicable for .100 to .195 Diameter Wire, CSA LR49636Connector Type: Straight
Cord Dia. Range: 7/64" to 5/16"Country of Origin (subject to change): United States

Description

Liquid Tight Cord Connector, Material Zinc Die-Cast, Conduit Size 1/2 In., Length 1-51/64 In., Cord Dia. Range 7/64 In. to 5/16 In., Number of Cords 1, Connector Type Straight, Color Silver, Standards UL E105706, UL Not Applicable for .100 to .195 Diameter Wire, CSA LR49636

Reviews