- Home
- /
- Electrical Supplies
- /
- Cable Management
- /
- Cord Grips
- /
- Strain Relief Connector
- /
- Liquid Tight Connector, 3/4 in., Gray
Arlington
Liquid Tight Connector, 3/4 in., Gray
- Zoro #: G2417037
- Mfr #: LPCG753
Tap to zoom
Hover or click to zoom
$6.08
- Item: Liquid Tight Cord Connector
- Item - Cord Connector: Liquid Tight Cord Connector
- Style - Connector: Straight
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $6.08
Arlington #LPCG753 Specifications
- Zoro #: G2417037
- Mfr #: LPCG753
- Item: Liquid Tight Cord Connector
- Item - Cord Connector: Liquid Tight Cord Connector
- Style - Connector: Straight
- Material: Nylon
- Cord Dia. Range: 0.10 in to 0.30 in
- Color: Gray
- Box Connection: 3/4 in MNPT
- Material - Cord Connector: Nylon
- Material - External Strain Relief: No External Strain Relief
- Gland Color Code: No Code
- Standards: CSA LR49636, UL E105706, UL Not Applicable for .100 to .195 Diameter Wire
- Number of Cords: 1
- Body Color - Cord Connector: Gray
- Connector Type: Straight
- Length - Box to End of Connector: 1.96 in
- Conduit Size: 3/4"
- Length: 1-31/32"
- Strain Relief Type: No External Strain Relief
- Length - External Strain Relief: No External Strain Relief
- Hazardous Location Rating: Not Rated
- Insulated: Yes
- Body Material: Plastic
- Overall Length: 1 15/16 in
- Grommet Color Code: No Code
- Operating Temperature - Combined: 194 Degrees F
- Connection Orientation: Straight
- Hazardous Location Rating - Europe: Not Rated
- Maximum Operating Temperature: 194 Degrees F
- For Minimum Cable OD: 0.1 in
- Compatible Conduit Trade Size: 3/4 in
- Compatible Conduit Type: Liquid Tight Cord Connector
- Thread Type: NPT Thread
- Environmental Rating: Liquid Tight
- Grommet Material: Santoprene
- Sealing Ring Material: Polyethylene
- Collar Material: Nylon
- Thread Size: 3/4 in
- Grommet Color Code - Broad: Without Color Coded Grommet
- For Maximum Cable OD: 0.36 in
- Body Color: Gray
- Thread Gender: Male
- Liquid Tight: Yes
- Thread-Type: NPT Thread
- Country of Origin (subject to change): United States
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.10 in to 0.30 in, Box Connection 3/4 in MNPT, Material - Cord Connector Nylon, Material - External Strain Relief No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Gray, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, Length - External Strain Relief No External Strain Relief, Length - Box to End of Connector 1.96 in, Insulated Yes
Reviews of Arlington #LPCG753
Explore more
- ARLINGTON Liquid Tight Connector, 3/4in., Silver LPCG757Z
- ARLINGTON Liquid Tight Connector, 1/2in., Silver LPCG50Z
- ARLINGTON Liquid Tight Connector, 1/2in., Silver LPCG503Z
- ARLINGTON Liquid Tight Connector, 1/2in., Silver LPCG507Z
- ARLINGTON Liquid Tight Connector, 3/4in., Silver LPCG754Z
- THOMAS & BETTS 2532, 3/4IN CORD CONNECTOR .375-.500 RANG, PK 10 2532
- REMKE MC Cable Connector, SS, 3", 3.300-3.450 RTKSS-300-23
- TUFF-SEAL Cord Grip, Steel, 1/2" NPT, .375-.438 RSRS-107
- REMKE Cord Grip, Alum, 45 deg., 1/2", .312-.375 RSR-45106
- Arlington Cord Grips