Liquid Tight Connector, 3/4 in., Gray

ARLINGTON |Zoro #: G0514586|Mfr #: LPCG757

$2.17 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0514586 Mfr #: LPCG757
Item: Liquid Tight Cord ConnectorConnector Type: Straight
Number of Cords: 1Standards: UL E105706, CSA LR49636
Color: GrayCord Dia. Range: 3/8" to 3/4"
Conduit Size: 3/4"Material: Nylon
Length: 2-1/4"Country of Origin (subject to change): United States

Product Description

Liquid Tight Cord Connector, Material Nylon, Conduit Size 3/4 In., Length 2-1/4 In., Cord Dia. Range 3/8 In. to 3/4 In., Number of Cords 1, Connector Type Straight, Color Gray, Standards UL E105706, CSA LR49636

Product Reviews

Save 15% when you sign up for Z-mail.