BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Liquid Tight Connector, 3/4in., Silver

ARLINGTON| Zoro #: G0581743| Mfr #: LPCG754Z

$3.83 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Conduit Size: 3/4"Length: 1-31/32"Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0581743 Mfr #: LPCG754Z
Conduit Size: 3/4"Length: 1-31/32"
Color: SilverItem: Liquid Tight Cord Connector
Standards: UL E105706, CSA LR49636Connector Type: Straight
Number of Cords: 1Material: Zinc Die-Cast
Country of Origin (subject to change): United States

Description

Liquid Tight Cord Connector, Material Zinc Die-Cast, Conduit Size 3/4 In., Length 1-31/32 In., Cord Dia. Range 0.20 In. to 0.47 In., Number of Cords 1, Connector Type Straight, Color Silver, Standards UL E105706, CSA LR49636

Reviews