20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Locknut, 1-1/4 In Conduit, Zinc

ARLINGTON| Zoro #: G0924077| Mfr #: GL125

$3.47 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0924077 Mfr #: GL125
Standards: ULItem: Grounding Locknut
Conduit Fitting Type: LocknutFor Conduit Type: Threaded IMC, Rigid
Conduit Trade Size: 1-1/4"Overall Length: 2-1/64"
For Use With: Threaded Metallic ConduitConduit Fitting Material: Zinc
Country of Origin (subject to change): United States

Product Description

Grounding Locknut, For Conduit Type Threaded IMC, Rigid, Conduit Fitting Type Locknut, Conduit Trade Size 1-1/4 In., Conduit Fitting Material Zinc, Overall Length 2-1/64 In., For Use With Threaded Metallic Conduit

Product Reviews

Save 15%. Sign up for Z-mail.