SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Locknut, 1 In Conduit, Zinc, 1-23/32 In L

ARLINGTON| Zoro #: G0381997| Mfr #: GL100

$3.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Grounding LocknutConduit Fitting Material: ZincOverall Length: 1-23/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0381997 Mfr #: GL100
Item: Grounding LocknutConduit Fitting Material: Zinc
Overall Length: 1-23/32"For Conduit Type: Threaded IMC, Rigid
For Use With: Threaded Metallic ConduitConduit Fitting Type: Locknut
Standards: ULConduit Trade Size: 1"
Country of Origin (subject to change): United States

Description

Grounding Locknut, For Conduit Type Threaded IMC, Rigid, Conduit Fitting Type Locknut, Conduit Trade Size 1 In., Conduit Fitting Material Zinc, Overall Length 1-23/32 In., For Use With Threaded Metallic Conduit

Reviews