PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Mounting Bracket, Low Profile, LV, 2-Gang

ARLINGTON| Zoro #: G2175257| Mfr #: LV2LP

$1.82 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: WhiteNumber of Gangs: 2Sub-Category: Mounting Accessories
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2175257 Mfr #: LV2LP
Color: WhiteNumber of Gangs: 2
Sub-Category: Mounting AccessoriesMaterial: PVC
Raised Height: 1/4" to 1-1/2"Function: Mounts Low Voltage Class 2 Communication Outlets to the Front of Drywall
For Use With: Low Voltage Class 2 OutletsNumber of 1/2 In. Side Knockouts: 0
Standards: UL, CSAItem: Mounting Bracket
Length: 4.26"Characteristics: Non-Metallic, Bracket Is Its Own Template For Cut Out, Adjusts To Fit 1/4" To 5/8" Thick Wallboard, Paneling Or Drywall, Mounting Wings Hold Bracket Securely Against Wall When Screws Are Tightened.
Width: 4.185"Depth: 1.20"
Country of Origin (subject to change): United States

Description

Mounting Bracket, Mounting Accessories, Material PVC, White Color, For Use With Low Voltage Class 2 Outlets, Mounts Low Voltage Class 2 Communication Outlets to the Front of Drywall Function, Non-Metallic, Bracket Is Its Own Template For Cut Out, Adjusts To Fit 1/4 In. To 5/8 In. Thick Wallboard, Paneling Or Drywall, Mounting Wings Hold Bracket Securely Against Wall When Screws Are Tightened., Length 4.26 In., Width 4.185 In., Depth 1.20 In., Raised Height 1/4 In. to 1-1/2 In., Number of Gangs 2

Reviews