DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Mounting Bracket, Low Voltage, 1-Gang

ARLINGTON| Zoro #: G2025624| Mfr #: LV1

$1.35 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2025624 Mfr #: LV1
Number of 1/2" Side Knockouts: 0For Use With: Low Voltage Class 2 Outlets
Raised Height: 1/4" to 1"Standards: UL, CSA
Item: Mounting BracketMaterial: PVC
Sub-Category: Mounting AccessoriesFunction: Mounts Low Voltage Class 2 Communication Outlets to the Front of Drywall
Characteristics: Non-Metallic, For Communications, Cable Tv, Computer Wiring, Cat 5 Listed, Bracket Is Its Own Template For Cut Out, Mounting Wings Hold Bracket Securely Against Wall When Screws Are Tightened.Length: 5.46"
Depth: 1.69"Color: Black
Width: 2.50"Number of Gangs: 1
Country of Origin (subject to change): China

Product Description

Mounting Bracket, Mounting Accessories, Material PVC, Black Color, For Use With Low Voltage Class 2 Outlets, Mounts Low Voltage Class 2 Communication Outlets to the Front of Drywall Function, Non-Metallic, For Communications, Cable Tv, Computer Wiring, Cat 5 Listed, Bracket Is Its Own Template For Cut Out, Mounting Wings Hold Bracket Securely Against Wall When Screws Are Tightened., Length 5.46 In., Width 2.50 In., Depth 1.69 In., Raised Height 1/4 In. to 1 In., Number of Gangs 1

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.