DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Mounting Bracket, Low Voltage, 3-Gang

ARLINGTON| Zoro #: G2368335| Mfr #: LV3

$4.16 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sub-Category: Mounting Accessories
For Use With: Low Voltage Class 2 Outlets
Number of Gangs: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2368335 Mfr #: LV3
Sub-Category: Mounting AccessoriesFor Use With: Low Voltage Class 2 Outlets
Number of Gangs: 3Material: PVC
Depth: 1.70"Standards: UL, CSA
Characteristics: Non-Metallic, For Communications, Cable Tv, Computer Wiring, Cat 5 Listed, Bracket Is Its Own Template For Cut Out, Mounting Wings Hold Bracket Securely Against Wall When Screws Are Tightened.Color: Black
Width: 6.00"Number of 1/2 In. Side Knockouts: 0
Length: 5.57"Item: Mounting Bracket
Raised Height: 1/4" to 1"Function: Mounts Low Voltage Class 2 Communication Outlets to the Front of Drywall
Country of Origin (subject to change): United States

Description

Mounting Bracket, Mounting Accessories, Material PVC, Black Color, For Use With Low Voltage Class 2 Outlets, Mounts Low Voltage Class 2 Communication Outlets to the Front of Drywall Function, Non-Metallic, For Communications, Cable Tv, Computer Wiring, Cat 5 Listed, Bracket Is Its Own Template For Cut Out, Mounting Wings Hold Bracket Securely Against Wall When Screws Are Tightened., Length 5.57 In., Width 6.00 In., Depth 1.70 In., Raised Height 1/4 In. to 1 In., Number of Gangs 3

Reviews