KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mounting Bracket, Low Voltage, 4-Gang

ARLINGTON| Zoro #: G2468952| Mfr #: LV4

$5.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 7.81"
Standards: UL, CSA
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2468952 Mfr #: LV4
Width: 7.81"Standards: UL, CSA
Color: BlackNumber of Gangs: 4
Number of 1/2 In. Side Knockouts: 0Function: Mounts Low Voltage Class 2 Communication Outlets to the Front of Drywall
Length: 5.57"Characteristics: Non-Metallic, For Communications, Cable Tv, Computer Wiring, Cat 5 Listed, Bracket Is Its Own Template For Cut Out, Mounting Wings Hold Bracket Securely Against Wall When Screws Are Tightened.
Item: Mounting BracketFor Use With: Low Voltage Class 2 Outlets
Depth: 1.70"Material: PVC
Sub-Category: Mounting AccessoriesRaised Height: 1/4" to 1"
Country of Origin (subject to change): United States

Description

Mounting Bracket, Mounting Accessories, Material PVC, Black Color, For Use With Low Voltage Class 2 Outlets, Mounts Low Voltage Class 2 Communication Outlets to the Front of Drywall Function, Non-Metallic, For Communications, Cable Tv, Computer Wiring, Cat 5 Listed, Bracket Is Its Own Template For Cut Out, Mounting Wings Hold Bracket Securely Against Wall When Screws Are Tightened., Length 5.57 In., Width 7.81 In., Depth 1.70 In., Raised Height 1/4 In. to 1 In., Number of Gangs 4

Reviews