KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mounting Bracket, Round, Low Volt, 1-Gang

ARLINGTON| Zoro #: G1106262| Mfr #: LVR1

$1.87 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 4.375"
Standards: UL, CSA
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1106262 Mfr #: LVR1
Width: 4.375"Standards: UL, CSA
Color: BlackNumber of Gangs: 1
Number of 1/2 In. Side Knockouts: 0Function: Mounts Low Voltage Class 2 Communication Outlets to the Front of Drywall
Length: 4.375"Characteristics: Non-Metallic, Adjusts To Fit 1/4" To 1 1/2" Thick Wallboard, Paneling, Or Drywall, Mounting Wings Hold Bracket Securely Against Wall When Screws Are Tightened.
Item: Mounting BracketFor Use With: Low Voltage Class 2 Outlets
Depth: 2.125"Material: PVC
Sub-Category: Mounting AccessoriesRaised Height: 1/4" to 1"
Country of Origin (subject to change): United States

Description

Mounting Bracket, Mounting Accessories, Material PVC, Black Color, For Use With Low Voltage Class 2 Outlets, Mounts Low Voltage Class 2 Communication Outlets to the Front of Drywall Function, Non-Metallic, Adjusts To Fit 1/4 In. To 1 1/2 In. Thick Wallboard, Paneling, Or Drywall, Mounting Wings Hold Bracket Securely Against Wall When Screws Are Tightened., Length 4.375 In., Width 4.375 In., Depth 2.125 In., Raised Height 1/4 In. to 1 In., Number of Gangs 1, Number of 1/2 In. Side Knockouts 0

Reviews