KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Noninsulated Conector, 1 In., Zinc, Straght

ARLINGTON| Zoro #: G2031312| Mfr #: LT10

$5.07 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Noninsulated Connector
For Use With: Metallic Flexible Conduit
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2031312 Mfr #: LT10
Item: Noninsulated ConnectorFor Use With: Metallic Flexible Conduit
Color: GrayConnector Type: Straight
Conduit Size: 1"Material: Zinc
Standards: UL listed, CSA certifiedCountry of Origin (subject to change): United States

Description

Noninsulated Connector, Connector Type Straight, Conduit Size 1 In., Material Zinc, Color Gray, For Use With Metallic Flexible Conduit, Standards UL Listed, CSA Certified

Reviews