Noninsulated Connector, 1 In., 90 Deg

ARLINGTON| Zoro #: G0989177| Mfr #: NMLT9010

$9.87 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0989177 Mfr #: NMLT9010
Standards: UL Listed, CSA CertifiedFor Use With: Nonmetallic Flexible Conduit
Connector Type: 90 DegreesMaterial: UV Rated Plastic
Color: GrayConduit Size: 1"
Item: Noninsulated ConnectorCountry of Origin (subject to change): United States

Product Description

Noninsulated Connector, Connector Type 90 Degrees , Conduit Size 1 In., Material UV Rated Plastic, Color Gray, For Use With Nonmetallic Flexible Conduit, Standards UL Listed, CSA Certified

Product Reviews

Save 15%. Sign up for Z-mail.