Noninsulated Connector, 1/2 In.

ARLINGTON| Zoro #: G0521647| Mfr #: NMLT590

$3.77 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0521647 Mfr #: NMLT590
Standards: UL Listed, CSA CertifiedItem: Noninsulated Connector
Color: GrayItem: Noninsulated Connector
Connector Type: Adjustable from 0 to 90 DegreesFor Use With: Nonmetallic Flexible Conduit
Conduit Size: 1/2"Material: UV Rated Plastic
Country of Origin (subject to change): United States

Product Description

Noninsulated Connector, Connector Type Adjustable from 0 to 90 Degrees , Conduit Size 1/2 In., Material UV Rated Plastic, Color Gray, For Use With Nonmetallic Flexible Conduit, Standards UL Listed, CSA Certified

Product Reviews

Save 15%. Sign up for Z-mail.