Noninsulated Connector, 3/4 In., 90 Deg

ARLINGTON| Zoro #: G1325974| Mfr #: NMLT907

$4.61 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1325974 Mfr #: NMLT907
Standards: UL Listed, CSA CertifiedItem: Noninsulated Connector
Color: GrayItem: Noninsulated Connector
Connector Type: 90 DegreesConduit Size: 3/4"
Material: UV Rated PlasticFor Use With: Nonmetallic Flexible Conduit
Country of Origin (subject to change): United States

Product Description

Noninsulated Connector, Connector Type 90 Degrees , Conduit Size 3/4 In., Material UV Rated Plastic, Color Gray, For Use With Nonmetallic Flexible Conduit, Standards UL Listed, CSA Certified

Product Reviews

Save 15%. Sign up for Z-mail.