20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Noninsulated Connector, 3/4 In., Straight

ARLINGTON| Zoro #: G2356471| Mfr #: NMLT7

$3.65 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2356471 Mfr #: NMLT7
Item: Noninsulated ConnectorStandards: UL Listed, CSA Certified
Color: GrayItem: Noninsulated Connector
Connector Type: StraightConduit Size: 3/4"
Material: UV Rated PlasticFor Use With: Nonmetallic Flexible Conduit
Country of Origin (subject to change): United States

Product Description

Noninsulated Connector, Connector Type Straight, Conduit Size 3/4 In., Material UV Rated Plastic, Color Gray, For Use With Nonmetallic Flexible Conduit, Standards UL Listed, CSA Certified
Save 15%. Sign up for Z-mail.