Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Noninsulated Connector, 3/4 In., Zinc

ARLINGTON| Zoro #: G2193161| Mfr #: LT907

$7.78 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GrayItem: Noninsulated ConnectorMaterial: Zinc
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2193161 Mfr #: LT907
Color: GrayItem: Noninsulated Connector
Material: ZincConduit Size: 3/4"
For Use With: Metallic Flexible ConduitStandards: UL listed, CSA certified
Connector Type: 90 DegreesCountry of Origin (subject to change): United States

Description

Noninsulated Connector, Connector Type 90 Degrees , Conduit Size 3/4 In., Material Zinc, Color Gray, For Use With Metallic Flexible Conduit, Standards UL Listed, CSA Certified

Reviews