PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Pulling Elbow, Zinc, 1 In., Threaded

ARLINGTON| Zoro #: G1831812| Mfr #: 9120

$13.61 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GrayConduit Outlet Body Hub Style: ThreadedConduit Outlet Body Type: Pulling Elbow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1831812 Mfr #: 9120
Color: GrayConduit Outlet Body Hub Style: Threaded
Conduit Outlet Body Type: Pulling ElbowStandards: UL
Conduit Outlet Body Capacity: 11.5 cu. in.Item: Pulling Elbow
Conduit Outlet Body Material: ZincBack Type: Flat
Hazardous Location: NoConduit Outlet Body Hub Size: 1"
Conduit Outlet Body Style: UBCountry of Origin (subject to change): China

Description

Pulling Elbow, Hazardous Location No, Conduit Outlet Body Material Zinc, Conduit Outlet Body Style UB, Conduit Outlet Body Hub Size 1 In., Conduit Outlet Body Hub Style Threaded, Conduit Outlet Body Capacity 3.0 cu. in., Back Type Flat, Gray, Standards UL

Reviews