Pulling Elbow, Zinc, 1 In., Threaded

ARLINGTON| Zoro #: G0503011| Mfr #: HL100

$10.87 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0503011 Mfr #: HL100
Conduit Outlet Body Type: Pulling ElbowStandards: UL
Hazardous Location: NoItem: Pulling Elbow
Conduit Outlet Body Style: UBConduit Outlet Body Material: Zinc
Back Type: FlatConduit Outlet Body Hub Style: Threaded
Color: GrayConduit Outlet Body Capacity: 11.5 cu. in.
Conduit Outlet Body Hub Size: 1"Country of Origin (subject to change): China

Product Description

Pulling Elbow, Hazardous Location No, Conduit Outlet Body Material Zinc, Conduit Outlet Body Style UB, Conduit Outlet Body Hub Size 1 In., Conduit Outlet Body Hub Style Threaded, Conduit Outlet Body Capacity 11.5 cu. in., Back Type Flat, Gray, Standards UL

Product Reviews

Save 15%. Sign up for Z-mail.