KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pulling Elbow, Zinc, 1/2 In.

ARLINGTON| Zoro #: G0334862| Mfr #: 9100

$7.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Conduit Outlet Body Capacity: 14.0 cu. In.
Back Type: Flat
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0334862 Mfr #: 9100
Conduit Outlet Body Capacity: 14.0 cu. In.Back Type: Flat
Color: GrayConduit Outlet Body Hub Style: Threaded
Conduit Outlet Body Style: UBConduit Outlet Body Material: Zinc
Item: Pulling ElbowConduit Outlet Body Hub Size: 1/2"
Hazardous Location: NoConduit Outlet Body Type: Pulling Elbow
Standards: ULCountry of Origin (subject to change): China

Description

Pulling Elbow, Hazardous Location No, Conduit Outlet Body Material Zinc, Conduit Outlet Body Style UB, Conduit Outlet Body Hub Size 1/2 In., Conduit Outlet Body Hub Style Threaded, Conduit Outlet Body Capacity 14.0 cu. In., Back Type Flat, Gray, Standards UL

Reviews